TAPE FISH COMPOSITE 5/32 IN X 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FISH COMPOSITE 5/32 IN X 50 FT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXT8
  • Mfr. Model # 6EXT8
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 1.0 lbs

Product Details

Fish Tape, Dia. (In.) 1/8 x 1/16, Length (Ft.) 240, Material Steel, Winder Case Yes, Case Dia. (In.) 16, Case Material ABS, Reel Type Winder Slide, Color Green Case, Tensile Strength (Lb.) 400, Corrosion-Resistant Tape is Made of Oil-Tempered Steel, For Use With For Use With Most Electrical Wire and Coaxial Cable

Technical Specs

  • Item Fish Tape
  • Length 50 ft.
  • Winder Case Yes
  • Features Non-Conductive, Low-Friction Coating and Non Coiling Properties Provide Ability to Fish in Large and Small Conduit with Wire or Cable in Place
  • Case Material Polypropylene
  • Case Style Winder Slide
  • Tape Size 5/32"
  • Case Dia. 12"
  • Tape Material Composite
  • Tape Profile Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list