Skip Content
TAPE FISH 5/32 IN 100 FT COMPOSITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

TAPE FISH 5/32 IN 100 FT COMPOSITE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6EXT9
  • Mfr. Model # 6EXT9
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 1.0 lbs

Product Details

Fish Tape, Dia. (In.) 5/32, Length (Ft.) 100, Material Composite, Winder Case Yes, Case Dia. (In.) 12, Case Material Polypropylene, Reel Type Winder Slide, Color Yellow Case, Tensile Strength (Lb.) 250, Nonconductive, Low-Friction Coating and Noncoiling Properties Provide Ability to Fish in Large and Small Conduit with Wire or Cable in Place., For Use With For Use With Most Electrical Wire and Coaxial Cable

Technical Specs

  • Features Non-Conductive, Low-Friction Coating and Non Coiling Properties Provide Ability to Fish in Large and Small Conduit with Wire or Cable in Place
  • Item Fish Tape
  • Length 100 ft.
  • Winder Case Yes
  • Case Style Winder Slide
  • Tape Material Composite
  • Case Material Polypropylene
  • Case Dia. 12"
  • Tape Size 5/32"
  • Tape Profile Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list