TAPE FISH 240FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FISH 240FT

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI31-057
  • Mfr. Model # 31-057
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.67 lbs

Technical Specs

  • Features Laser-Etched In 12" Increments, Finish is Non-Oily, Resists Rust, Stiffer for Long Runs
  • Case Style Rotating
  • Length 240 ft.
  • Case Material Plastic
  • Winder Case Yes
  • Item Fish Tape
  • Tape Material Blued Steel
  • Case Dia. 12"
  • Tape Size 1/8" x 0.060"
  • Tape Profile Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list