TAPE FISH 100FT STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FISH 100FT STEEL

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56006
  • Mfr. Model # 56006
  • UNSPSC # 27113101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.48 lbs

Technical Specs

  • Features 1 ft. Increment Markings On Rod
  • Item Fish Tape, Marked
  • Length 100 ft.
  • Case Material Polypropylene
  • Winder Case Yes
  • Tape Size 1/4"
  • Tape Profile Flat
  • Case Style Rotating
  • Case Dia. 13"
  • Tape Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list