Skip Content
TAPE FIRE LINE DO NOT CROSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE FIRE LINE DO NOT CROSS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONCT3RE4
  • Mfr. Model # CT3RE4
  • UNSPSC # 46161507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

Black on red colour tape can be quickly placed to provide warning of physical hazards or dangerous situations. Sold in a dispenser box for easy handling and storage. Message - Fire Line Do Not Cross. Size 3 inches x 1000 feet.

Technical Specs

  • Colour Black on Red
  • Item Reflective Marking Tape
  • Material Vinyl
  • Width 3"
  • Thickness 7 mil
  • Depth 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list