Skip Content
TAPE FILAMENT GEN PURPOST 24MMX50M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FILAMENT GEN PURPOST 24MMX50M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC379-24-24-50
  • Mfr. Model # 379-24-24-50
  • UNSPSC # 31201507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Clear
  • Item General Purpose BOPP Box Sealing Tape Hand Roll
  • Length 50 m
  • Width 24mm
  • Adhesive Thermoplastic Rubber
  • Material Filaments Laminated to Polyproylene Film
  • Legend Filament Tape
  • Shape Round
  • Thickness 4.5 mil
  • Adhesion Strength 70 oz./in.
  • Tensile Strength 100 lbs./in.
  • Performance Temp. -30 Degrees C - 55 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list