Skip Content
TAPE FILAMENT 8934 9MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FILAMENT 8934 9MMX55M

TARTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8934-9MMX55M
  • Mfr. Model # 8934-9MMX55M
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2138
  • Shipping Weight 1.125 lbs

Product Details

Tartan brand utility filament tape, 9 mm x 55 m. Glass filament reinforced tape for light-duty strapping, bundling, and reinforcing. Synthetic rubber resin adhesive adheres to most fiberboard surfaces, and a variety of plastic and metal surfaces.

Technical Specs

  • Adhesion Strength 60 oz./in.
  • Colour Clear
  • Item Filament Tape
  • Length 55 m
  • Material Polypropylene Backing Reinforced with Glass Yarn Filaments
  • Width 9mm
  • Tensile Strength 100 lbs./in.
  • Adhesive Hot Melt Synthetic Rubber Resin
  • Thickness 4 mil

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List