TAPE FILAMENT 24MMX55M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FILAMENT 24MMX55M

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8934-24MMX55M
  • Mfr. Model # 8934-24MMX55M
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 2138
  • Shipping Weight 0.4 lbs

Product Details

Tartan brand utility filament tape, 24 mm x 55 m. Glass filament reinforced tape for light-duty strapping, bundling, and reinforcing. Synthetic rubber resin adhesive adheres to most fiberboard surfaces, and a variety of plastic and metal surfaces.

Technical Specs

  • Colour Clear
  • Item Filament Tape
  • Width 24mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list