TAPE FIBERGLASS OPEN RL 100M/300FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE FIBERGLASS OPEN RL 100M/300FT

FISCO TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FSCPJ100ME
  • Mfr. Model # PJ100ME
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 284
  • Shipping Weight 3.57 lbs

Product Details

Designed specifically for construction, survey, road maintenance and other outdoor work. The Pacer GF (fiberglass) features a yellow blade constructed from thousands of uni-directional fiberglass strands embedded in flexible PVC, with an extra thick PVC c

Technical Specs

  • Blade Width 13Mm
  • Blade Length 100 m, 330 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Impact Resistant Abs Frame with An Integral Ground Spike, Tough High Impact Polymer Centre Offers Additional Strength to the Winding Mechanism, Low Friction Bearing for Smooth Rewind, Long Winding Lever and Easy-grip Knob Makes Rewinding Fast and Effective, Corrosion Resistant End-piece
  • Graduations 1/2cm/inch
  • Item Open Frame Tape
  • Blade Material PVC Over coated Fibreglass
  • Blade Color Yellow

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list