Skip Content
TAPE FIBER GLASS 1/2X50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FIBER GLASS 1/2X50FT

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKFE050D
  • Mfr. Model # FE050D
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs

Technical Specs

  • Blade Length 50 ft.
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features 3:1 Rewind, 2-Material Grip
  • Lock Type No Lock
  • Case Type Open
  • Item Engineers Long Tape Measure
  • Case Color Black/High Visibility Orange
  • Graduations 1/10, 1/100 ft.
  • Stud Markings No
  • Tip Style Folding Hook
  • Blade Material Fiberglass
  • Case Material ABS with Rubber Grip
  • Graduation Type ft.
  • Belt Clip No
  • Blade Color Yellow
  • Rewind Type Manual
  • Standout Not Rated
  • Blade Coating None
  • Measurement Type SAE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list