Skip Content
TAPE FATMAX MAGNETIC 26FT/8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE FATMAX MAGNETIC 26FT/8M

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTFMHT33866
  • Mfr. Model # FMHT33866
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Lock Type Top-Forward Blade Lock
  • Blade Length 8 m/26 ft.
  • Item Tape Measure
  • Stud Markings 16" and 19.2" Stud Center Markings
  • Standout 11 ft.
  • Tape Measure Product Grouping Tape Measures
  • Features Magnetic Hook, Rubber Grip
  • Case Color Yellow
  • Graduations 1/16"
  • Case Type Closed
  • Tip Style 3-Rivet Hook
  • Blade Material Steel
  • Case Material ABS with Rubber Grip
  • Graduation Type in./ft.
  • Blade Color Yellow
  • Belt Clip Yes
  • Rewind Type Automatic
  • Blade Width 1-1/4"
  • Measurement Type SAE
  • Blade Coating Mylar(R) Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list