Skip Content
TAPE ESS YEL CLAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE ESS YEL CLAD

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKY1279D
  • Mfr. Model # Y1279D
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.1 lbs

Technical Specs

  • Item Surveying Tape
  • Case Type Open
  • Graduations Top Side in Ft/In to 10th and 100ths, Bottom Side in Ft to 16ths
  • Stud Markings No
  • Case Color Chrome
  • Blade Material Steel
  • Case Material Nickel Plated Steel
  • Graduation Type In./Ft.
  • Belt Clip No
  • Blade Width 1/4"
  • Blade Color Yellow w/Black Markings
  • Rewind Type Manual
  • Blade Length 100 ft.
  • Tape Measure Product Grouping Surveyors Tape Measures
  • Lock Type Lever
  • Tip Style Ring
  • Blade Coating Clear
  • Measurement Type SAE
  • Standout Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list