TAPE ENGR LINEAR FBGL 1/2X150F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE ENGR LINEAR FBGL 1/2X150F

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKFE150D
  • Mfr. Model # FE150D
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Technical Specs

  • Blade Length 150 ft.
  • Blade Width 1/2"
  • Tape Measure Product Grouping Tape Measures
  • Features Open Four-arm Frame Design Protects Blade, does Not Trap Dirt in Case, Lightweight But Strong Case is Easy to Handle and Rewind, Two-material Grip is Comfortable to Use, Hi-via(R) Orange Case is Easy to Find on the Job Site, Folding End Hook for True-zero Measurements, Yellow Clad Fibreglass Blade Impervious to Moisture, Engineer's Blade - 10ths and 100ths of Feet Plus Feet, Blade Style C2
  • Graduations 10Ths and 100Ths of Feet Plus Feet
  • Item Tape Measure
  • Case Color Hi-Viz(R) Orange
  • Blade Material Fibreglass
  • Case Type Open
  • Case Material High Visibility ABS Plastic with Co-Molded Rubber Grip
  • Graduation Type in., ft.
  • Rewind Type Manual
  • Blade Color Yellow with Black Markings
  • Measurement Type SAE
  • Tip Style Folding Hook
  • Lock Type No Lock
  • Stud Markings No
  • Belt Clip No
  • Blade Coating None
  • Standout Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list