Skip Content
Discontinued with Replacement
TAPE ENGR GAGING CHR/NUB 1/2X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE ENGR GAGING CHR/NUB 1/2X5

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFKCN1293SDF590
  • Mfr. Model # CN1293SDF590
  • UNSPSC # 41114201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs
Suggested Replacement Product
TAPE ENGR GAGING CHR/NUB 1/2X5

Price: NA

Technical Specs

  • Item Oil Gauging Tape
  • Graduations Inches to 10ths and 100ths
  • Case Color Red/Chrome
  • Case Type Open
  • Stud Markings No
  • Blade Material Steel
  • Hook Swivel Snap
  • Case Material Steel and Plastic w/Grounding Strap
  • Graduation Type In./Ft.
  • Blade Color Chrome w/Black Markings
  • Blade Length 50 ft.
  • Blade Width 1/2"
  • Handle Type Folding Plastic
  • Measurement Type SAE
  • Tape Measure Product Grouping Oil Gauging Tape Measures

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list