TAPE ELECTRICAL VINYL 3/4X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TAPE ELECTRICAL VINYL 3/4X60

3M

Web Price : $1.30 / ROLL

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMTEMFLEX34X60
  • Mfr. Model # TEMFLEX34X60
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1371
  • Shipping Weight 0.16 lbs

Product Details

Temflex vinyl electrical tape. 3/4 in. x 60 feet (7 mil) CSA approved vinyl electrical tape. Maximum temperature 80 degree C. Do not handle below -10 degree C.

Technical Specs

  • Item Temflex General Use Vinyl Electrical Tape
  • Standards UL Listed and CSA Certified
  • Tape Length 60 ft.
  • Tape Width 3/4"

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list