Skip Content
TAPE ELECTRICAL BLK 55M VINYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ELECTRICAL BLK 55M VINYL

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC389-01-18-20
  • Mfr. Model # 389-01-18-20
  • UNSPSC # 52101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.5 lbs

Technical Specs

  • Colour Black
  • Length 65.62 ft.
  • Item Electrical Tape
  • Material Vinyl
  • Max. Voltage 600 V
  • Width 18mm
  • Adhesive Natural Rubber
  • Shape Round
  • Tensile Strength 22 lbs./in.
  • Thickness 8 mil
  • Temperature Range -18 Degrees C - 90 Degrees C
  • Standards CSA/UL
  • UV Resistance yes
  • Adhesion Strength 18 oz./in.
  • Diameter 2.85"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List