Skip Content
TAPE ELEC LINERLESS RUBBER 1INX15 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ELEC LINERLESS RUBBER 1INX15 2

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM130C1X15
  • Mfr. Model # 130C1X15
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1372
  • Shipping Weight 0.3 lbs

Product Details

Scotch 130C linerless rubber insulating splicing tape. Rated for up to 90 degree C continuous operating temp. and short term 130 degree C overload service. Can be used for low and high voltage (through 69,000 V) applications.

Technical Specs

  • Colour Black
  • Length 15 ft.
  • Item Lineless Rubber
  • Max. Voltage 69,000 V
  • Standards ASTM D-4388, Type III
  • Width 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List