Skip Content
TAPE ELEC COLOR CDE 1/2X20FT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ELEC COLOR CDE 1/2X20FT OR

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM35-1/2X20OR
  • Mfr. Model # 35-1/2X20OR
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1370
  • Shipping Weight 0.045 lbs

Product Details

Scotch 35 colour coding tape. Premium-grade, 7-mil, flame-retardant, weather-resistant. Resists abrasion, UV, moisture, alkalies, solvents & acids. Use indoors & weather-protected outdoor applications. Recommended for PVC & polyethylene-jacketed cables.

Technical Specs

  • Colour Orange
  • Item Vinyl Color Coding Electrical Tape 35
  • Length 20 ft.
  • Width 1/2"
  • Material PVC
  • Thickness 7 mil
  • Adhesive Rubber Resin
  • UV Resistance Yes
  • Standards UL Listed and CSA Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List