Skip Content
TAPE ELEC COLOR CDE 1/2IN X20FT YL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ELEC COLOR CDE 1/2IN X20FT YL

SCOTCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM35-1/2X20YL
  • Mfr. Model # 35-1/2X20YL
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1370
  • Shipping Weight 0.04 lbs

Product Details

Scotch 35 colour coding tape. Premium-grade, 7-mil, flame-retardant, weather-resistant. Resists abrasion, UV, moisture, alkalies, solvents & acids. Use indoors & weather-protected outdoor applications. Recommended for PVC & polyethylene-jacketed cables.

Technical Specs

  • Colour Yellow
  • Item Vinyl Color Coding Electrical Tape 35
  • Length 20 ft.
  • Material PVC
  • Width 1/2"
  • Thickness 7 mil
  • Adhesive Rubber Resin
  • Standards UL Listed and CSA Certified
  • UV Resistance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list