Skip Content
TAPE ECONOMY CONSP RED/SL 2INX150FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE ECONOMY CONSP RED/SL 2INX150FT

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO41160
  • Mfr. Model # 41160
  • UNSPSC # 25172906
  • CATALOGUE PAGE # 3112
  • Shipping Weight 2.21 lbs

Product Details

Conspicuity tape is durable, impact and solvent resistant. Reflects light even in daytime. Bright prismatic appearance.

Technical Specs

  • Item Conspicuity Tape
  • Colour 11" Red/7" White
  • Length 150 ft.
  • Package Type Roll
  • Type Truck and Trailer
  • Width 2"
  • Standards FMVSS,DOT-C2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list