Skip Content
TAPE DYMO BLK ON WHT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE DYMO BLK ON WHT 3/4IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP45803
  • Mfr. Model # 45803
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Adhesive Yes
  • For Use With LMPC II, LM360D, LM350, LP350, LM450, LM120P, LM220P and LabelWriter DUO
  • Colour Black/White
  • Item Label Tape Cartridge
  • Temp. Range -0.4 Degrees to 194 Degrees F
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Length 23 ft.
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list