Skip Content
TAPE DYMO BLK ON CLR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE DYMO BLK ON CLR 1/2IN

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHP45010
  • Mfr. Model # 45010
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • For Use With LMPC II, LM360D, LM350, LP350, LM260P, LM450, LM210D, LM120P, LM220P, LM155, LM150, LP250 and LabelWriter DUO
  • Item Label Tape Cartridge
  • Temp. Range -0.4 Degrees to 194 Degrees F
  • Colour Black/Clear
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Length 23 ft.
  • Width 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list