TAPE DUCT VALUE SILVER 1900 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE DUCT VALUE SILVER 1900

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM1900-72X45.7
  • Mfr. Model # 1900-72X45.7
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 2133
  • Shipping Weight 1.19 lbs

Product Details

Silver polyethylene backing over a cloth scrim resists moisture for reliable tape performance in moist or humid environments. Synthetic rubber pressure sensitive adhesive sticks on contact to metal, glass, plastic, concrete, and other surfaces in non-crit

Technical Specs

  • Type Synthetic Rubber
  • For Use With Sealing, Holding, Bundling and Identifying
  • Item Value Duct Tape
  • For Use With Mfr. Model Number 1900-72

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list