Skip Content
TAPE DUCT SILVER 4INX60YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE DUCT SILVER 4INX60YD

TARTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM3939-4X60
  • Mfr. Model # 3939-4X60
  • UNSPSC # 31201501
  • CATALOGUE PAGE # 2133
  • Shipping Weight 2.99 lbs

Product Details

3M(TM) 3939 silver duct tape. A polyethylene coated cloth tape for moisture proofing, duct sealing and general purposes. 4 inch wide by 60 yards.

Technical Specs

  • Colour Silver
  • Duct Tape Grade Utility
  • Tape Color Family Metallic
  • Duct Tape Thickness 9.00 mil
  • Duct Tape Type Duct Tape
  • Duct Tape Primary Material Coated Cloth
  • Duct Tape Width 4"
  • Duct Tape Length 60 yd.
  • Item Duct Tape
  • Material Polyethylene Film Over Cloth Scrim

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list