Skip Content
TAPE DUAL-SIDED MAG. 7.5M 25FTX 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE DUAL-SIDED MAG. 7.5M 25FTX 1IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN93275
  • Mfr. Model # 93275
  • UNSPSC # 27111801
  • CATALOGUE PAGE # 280
  • Shipping Weight 1.0 lbs

Product Details

Rare earth magnetic end hooks. Centimeter and inches shown on both sides of blade. Double sided rule for measurement while using against wall, ceiling or conduit. Shock and impact resistant case. Steel belt clip for convenience.

Technical Specs

  • Features Horizontal and Vertical Standout for Easy One Person Measurements, Large Rare Earth Magnetic End Hooks for 5x the Strength, Features Cm and Inches on Both Side for Measurement While Using Against Wall, Ceiling or Conduit, Shock and Impact Resistant Case, Durable Steel Belt Clip for Convenience, Nylon-coated Hardened Steel Blade Resists Abrasion and Wear for Long Life, Built-in Shock Absorber to Protect Blade Tip, True Zero Feature for Accurate Inside and Outside Measuring, Multi-riveted End Hook with Bottom Blade Protector Reinforces the Blade Tip and Provides Maximum Pull-out Strength
  • Graduations 1/32" First 12", 1/16" Thereafter
  • Item Tape Measure
  • Case Color Black/Orange
  • Lock Type Slide Button
  • Case Type Impact Absorbing
  • Stud Markings Yes
  • Blade Material Hardened Steel
  • Case Material Rubber
  • Graduation Type in., ft., cm
  • Blade Color Yellow/White
  • Blade Length 25 ft.
  • Blade Width 1"
  • Rewind Type Automatic
  • Belt Clip Durable Steel
  • Standout 8 ft.
  • Blade Coating Nylon
  • Tape Measure Product Grouping Tape Measures
  • Measurement Type SAE/Metric
  • Tip Style 2-Rivet Hook, Double Reinforced

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list