TAPE DISPENSER W/3 PRESET LENGTHS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE DISPENSER W/3 PRESET LENGTHS

START INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11J976
  • Mfr. Model # 11J976
  • UNSPSC # 44121605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Colour Black
  • For Use With All Types of Tape up to 1" in width
  • Max. Tape Width 1"
  • Construction Heavy-Duty Plastic
  • Item Tape Dispenser
  • Includes Power Adapter
  • Tape Delivery Length 3 Preset

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list