Skip Content
TAPE, DENSO LT 50MM / 2 X 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE, DENSO LT 50MM / 2 X 10M

DENSO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSO50LT
  • Mfr. Model # 50LT
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Application Prepare Surfaces by Removing All Loose Scale, Rust or Other Foreign Matter
  • Colour Brown
  • Item Petrolatum Tape
  • Thickness 46 mil
  • Length 33 ft.
  • Width 2"
  • Liquid Pressure Range 3000 - 7000 PSI
  • Standards NACE RP0375-2006, AWWA C217
  • Material Non-Woven Synthetic Fabric

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list