Skip Content
TAPE, DENSO LT 150MM / 6 X 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE, DENSO LT 150MM / 6 X 10M

DENSO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSO150LT
  • Mfr. Model # 150LT
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Application Prepare Surfaces by Removing All Loose Scale, Rust or Other Foreign Matter
  • Colour Brown
  • Item Petrolatum Tape
  • Length 33 ft.
  • Thickness 46 mil
  • Standards NACE RP0375-2006, AWWA C217
  • Material Non-Woven Synthetic Fabric
  • Liquid Pressure Range 3000 - 7000 PSI
  • Width 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list