Skip Content
TAPE, DENSO LT 100MM / 4 X 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE, DENSO LT 100MM / 4 X 10M

DENSO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSO100LT
  • Mfr. Model # 100LT
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Application Prepare Surfaces by Removing All Loose Scale, Rust or Other Foreign Matter
  • Colour Brown
  • Item Petrolatum Tape
  • Width 4"
  • Material Non-Woven Synthetic Fabric
  • Length 33 ft.
  • Thickness 46 mil
  • Standards NACE RP0375-2006, AWWA C217
  • Liquid Pressure Range 3000 - 7000 PSI
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List