Skip Content
TAPE DENSO HI TACK 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

TAPE DENSO HI TACK 4IN

DENSO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSO00-117003CH
  • Mfr. Model # 00-117003CH
  • UNSPSC # 31201500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Application Prepare Surfaces by Removing All Loose Scale, Rust or Other Foreign Matter, Ensures Intimate Contact Between Tape and Surface
  • Colour Brown
  • Item Petrolatum Tape
  • Length 33 ft.
  • Thickness 46 mil
  • Width 4"
  • Material Non-Woven Synthetic Fabric
  • Standards NACE RP0375-2006
  • Liquid Pressure Range 3000 - 7000 PSI

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list