Skip Content
TAPE DBL SIDED POLY/SOLV ACRYL 33M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE DBL SIDED POLY/SOLV ACRYL 33M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC408-48-33
  • Mfr. Model # 408-48-33
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Colour Clear
  • Item Double Sided Polyester Tape
  • Length 33 m
  • Material Polyester Film
  • Width 48mm
  • Shape Round
  • Adhesive Solvent Based Acrylic
  • Tensile Strength 10 lbs./in.
  • Thickness 3.0 mil
  • Adhesion Strength 80 oz./in.
  • Performance Temp. -22 Degrees C - 120 Degrees C
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List