Skip Content
TAPE DBL CTD POLYURETH FOAM 12MMX33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE DBL CTD POLYURETH FOAM 12MMX33

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM4026-12MMX33M
  • Mfr. Model # 4026-12MMX33M
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 2138
  • Shipping Weight 0.68 lbs

Product Details

Specialty tapes, 1/16 inch thick off white, open cell urethane foam flexible carrier with high shear, high temperature resistant acrylic adhesive. Use to fill gaps and bond irregular surfaces. Distributes stress uniformly over bonded area.

Technical Specs

  • Colour Natural
  • Adhesive Acrylic
  • Thickness 1.6mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list