Skip Content
Discontinued with Replacement
TAPE DA-5Y 100 ARROWS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE DA-5Y 100 ARROWS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55355
  • Mfr. Model # 55355
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs
Suggested Replacement Product
MRK TAPE ARROW 5IN W 5IN L PK100

Price: NA

Technical Specs

  • Colour Yellow
  • Length 5"
  • Item Floor Marking Tape
  • Material Vinyl
  • Pattern Solid
  • Width 5"
  • Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Glows Up To 10 Plus hr.
  • Shape Arrow
  • Safety Tape Color Yellow
  • Tape Format Die Cut
  • Roll Length 5"
  • Die Cut Shape Arrow
  • Legend No Legend
  • Thickness 0.004"
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list