Discontinued with Replacement
TAPE DA-4Y 100 ARROWS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE DA-4Y 100 ARROWS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55354
  • Mfr. Model # 55354
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
MRK TAPE ARROW 4IN W 4IN L PK100

Your Price: NA

Technical Specs

  • Colour Yellow
  • Item Floor Marking Tape
  • Length 4"
  • Pattern Solid
  • Width 4"
  • Shape Arrow
  • Material Vinyl
  • Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Roll Length 4"
  • Tape Format Die Cut
  • Die Cut Shape Arrow
  • Safety Tape Color Yellow
  • Thickness 0.004"
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list