Skip Content
Discontinued with Replacement
TAPE DA-3Y 100 ARROWS/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE DA-3Y 100 ARROWS/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY55353
  • Mfr. Model # 55353
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
MRK TAPE ARROW 3IN W 3IN L PK100

Price: NA

Technical Specs

  • Colour Yellow
  • Length 3"
  • Item Floor Marking Tape
  • Pattern Solid
  • Material Vinyl
  • Width 3"
  • Shape Arrow
  • Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Glows Up To 10 Plus hr.
  • Tape Format Die Cut
  • Die Cut Shape Arrow
  • Safety Tape Color Yellow
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Thickness 0.004"
  • Glow-in-the-Dark Yes
  • Tape Strip Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list