Skip Content
TAPE D/S TISSUE 24MMX50M SOLVENT AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE D/S TISSUE 24MMX50M SOLVENT AC

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC401-00-24-33
  • Mfr. Model # 401-00-24-33
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs

Technical Specs

  • Colour White
  • Length 50 m
  • Material Tissue
  • Item High Performance Double Sided Tissue Tape
  • Width 24mm
  • Thickness 3.5 mil
  • Tensile Strength 8 lbs./in.
  • Adhesion Strength 54 oz./in.
  • Performance Temp. -22 Degrees C - 120 Degrees C
  • Adhesive SA
  • Shape Continuous Rolling
  • Diameter 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list