Skip Content
TAPE D/C POLY 18MMX33M SOLVT AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE D/C POLY 18MMX33M SOLVT AC

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC408-00-18-33
  • Mfr. Model # 408-00-18-33
  • UNSPSC # 31201505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • Colour Clear
  • Item Double-Sided Tape
  • Material Polyester Film
  • Tensile Strength 10 lbs./in.
  • Width 18mm
  • Length 33 m
  • Thickness 3.0 mil
  • Diameter 3-1/2"
  • Performance Temp. -22 Degrees C - 120 Degrees C
  • Adhesion Strength 80 oz./in.
  • Shape Round
  • Adhesive Solvent Based Acrylic
  • Legend Double Side Clear Tape

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list