Skip Content
TAPE CTN WATER ACTIV NAT 76MMX137M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE CTN WATER ACTIV NAT 76MMX137M

INTERTAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANPK72039
  • Mfr. Model # K72039
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.05 lbs

Product Details

Most pressure-sensitive tapes take time to develop a destructive bond when applied to a porous substrate surface. Water-activated reinforced tapes bond instantly to both virgin and recycled fiber (corrugated carton, paper, etc.) surfaces and therefore, generate an immediate destructive bond.

Technical Specs

  • Colour Tan
  • Length 137 m
  • Item Classic Natural 76 mm x 137 m
  • Material Kraft Paper Reinforced with Strong Fiberglass Yarns
  • Width 76 mm
  • Legend Blank

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List