Skip Content
TAPE CTN WATER ACTIV NAT 70MMX114M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE CTN WATER ACTIV NAT 70MMX114M

INTERTAPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANPK79002
  • Mfr. Model # K79002
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Product Details

Most pressure-sensitive tapes take time to develop a destructive bond when applied to a porous substrate surface. Water-activated reinforced tapes bond instantly to both virgin and recycled fiber (corrugated carton, paper, etc.) surfaces and therefore, generate an immediate destructive bond.

Technical Specs

  • Item Medallion Natural 70 mm x 114 m
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list