Skip Content
TAPE CRTRDG BLACK/ORANGE 90 FTL PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CRTRDG BLACK/ORANGE 90 FTL PK2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142755
  • Mfr. Model # 142755
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Orange
  • Tape Material Vinyl
  • Label Type Continuous
  • Width 1-1/8"
  • Adhesive Permanent
  • For Use With Labelizer Plus
  • Item Label Tape Cartridge
  • Length 90 ft.
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list