Skip Content
TAPE CRTRDG BLACK/GREEN 90 FT.L PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CRTRDG BLACK/GREEN 90 FT.L PK2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142765
  • Mfr. Model # 142765
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • For Use With Labelizer Plus
  • Colour Green
  • Width 1-1/8"
  • Adhesive Permanent
  • Tape Material Vinyl
  • Label Type Continuous
  • Temp. Range -40 Degrees F - 180 Degrees F
  • Length 90 ft.
  • Item Label Tape Cartridge
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list