Skip Content
TAPE CRTN SLNG BLU 48MMX100M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CRTN SLNG BLU 48MMX100M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC237-08
  • Mfr. Model # 237-08
  • UNSPSC # 31201515
  • CATALOGUE PAGE # 2139
  • Shipping Weight 18.0 lbs

Product Details

29 micron biaxially oriented coloured polypropylene film coated with high tack synthetic rubber adhesive system. Resist to various chemicals and corrosion. Has excellent tear and impact resistance. Features: instant adhesion, easily applied, portable, re

Technical Specs

  • Colour Blue
  • Length 100 m
  • Material Biaxially Oriented Polypropylene
  • Item Premium Coloured Identification BOPP Box Sealing Tape
  • Adhesive Synthetic Rubber
  • Width 48mm
  • Legend Blue Packaging Tape
  • Shape Round
  • Thickness 2.0 mil
  • Tensile Strength 30 lbs./in.
  • Diameter 4.5"
  • Adhesion Strength 65 oz./in.
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List