Skip Content
TAPE CRTN SLNG BLK 48MMX100M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CRTN SLNG BLK 48MMX100M

CANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTC237-01
  • Mfr. Model # 237-01
  • UNSPSC # 31201515
  • CATALOGUE PAGE # 2139
  • Shipping Weight 18.0 lbs

Product Details

29 micron biaxially oriented coloured polypropylene film coated with high tack synthetic rubber adhesive system. Resist to various chemicals and corrosion. Has excellent tear and impact resistance. Features: instant adhesion, easily applied, portable, re

Technical Specs

  • Colour Black
  • Length 100 m
  • Item Premium Coloured Identification BOPP Box Sealing Tape
  • Adhesive Synthetic Rubber
  • Width 48mm
  • Shape Round
  • Legend Black Packaging Tape
  • Material Biaxially Oriented Polypropylene
  • Tensile Strength 30 lbs./in.
  • Thickness 2.0 mil
  • Diameter 4.5"
  • Adhesion Strength 65 oz./in.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list