Skip Content
TAPE CORNER BEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CORNER BEAD

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHCT03
  • Mfr. Model # CT03
  • UNSPSC # 31201511
  • CATALOGUE PAGE # 307
  • Shipping Weight 3.95 lbs

Product Details

Combines both the flexibility of tape with the strength of steel reinforcement. Embed with metal side facing the wall and finish off in the regular manner.

Technical Specs

  • Size 100 ft. x 2 in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list