TAPE CONSPICUITY WHT 2 X 50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE CONSPICUITY WHT 2 X 50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM983-10ES2X50
  • Mfr. Model # 983-10ES2X50
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3113
  • Shipping Weight 3.45 lbs

Product Details

3M(TM) Diamond Grade(TM) conspicuity marking for non-regulated applications. Durable - resists weather, dirt and aging. Non-corroding.

Technical Specs

  • Item Conspicuity Tape
  • Colour White
  • Length 150 ft.
  • Width 2"
  • Standards ASTM E991
  • Thickness 0.014" - 0.018"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list