TAPE CONSPICUITY RED REFL 2 X 3.5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TAPE CONSPICUITY RED REFL 2 X 3.5IN

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM989-72
  • Mfr. Model # 989-72
  • UNSPSC # 13111200
  • CATALOGUE PAGE # 3113
  • Shipping Weight 4.0 lbs

Product Details

3M(TM) Diamond Grade(TM) conspicuity marking for non-regulated applications. Durable - resists weather, dirt and aging. Non-corroding.

Technical Specs

  • Item Red Reflector 500/ Roll
  • Colour Red
  • Length 1-4/25"
  • Material Synthetic Resin
  • Width 2"
  • Standards DOT and SAE A
  • Performance Temp. 40 Degrees to 100 Degrees F
  • Package Type Roll
  • Thickness 0.014 - 0.018 mil
  • Type Truck and Trailer
  • Adhesion Strength 112 oz./in.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list