TAPE CONSPICUITY RED 6 X 50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TAPE CONSPICUITY RED 6 X 50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM983-72ES6X50
  • Mfr. Model # 983-72ES6X50
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3113
  • Shipping Weight 9.6 lbs

Product Details

Exceeds NFPA 1901 standard. Available in approved colours. High visible with excellent daytime and nighttime brightness. Non-corroding. Edge sealed to prevent reflective damage.

Technical Specs

  • Item Red Rigid
  • Colour Red
  • Length 150 ft.
  • Type Emergency Vehicle
  • Standards NFPA 1901
  • Width 6"
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list