Skip Content
TAPE CONSPICUITY GREEN 2 X 50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CONSPICUITY GREEN 2 X 50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM973-77ES2X50
  • Mfr. Model # 973-77ES2X50
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 3113
  • Shipping Weight 1.3 lbs

Product Details

3M(TM) Diamond Grade(TM) conspicuity marking for non-regulated applications. Durable - resists weather, dirt and aging. Non-corroding.

Technical Specs

  • Item Conspicuity Tape
  • Colour Green
  • Length 150 ft.
  • Width 2"
  • Thickness 0.010" - 0.014"
  • Material Synthetic Resin
  • Standards ASTM E-810
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list