Skip Content
TAPE CONSPICUITY FL YELLOW 6X50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TAPE CONSPICUITY FL YELLOW 6X50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM983-21ES6X50
  • Mfr. Model # 983-21ES6X50
  • UNSPSC # 31201500
  • CATALOGUE PAGE # 3113
  • Shipping Weight 8.82 lbs

Product Details

Exceeds NFPA 1901 standard. Available in approved colours. High visible with excellent daytime and nighttime brightness. Non-corroding. Edge sealed to prevent reflective damage.

Technical Specs

  • Item Conspicuity Tape
  • Length 150 ft.
  • Material Fluorescent
  • Colour Fluorescent Yellow
  • Type Emergency Vehicle
  • Width 6"
  • Thickness 0.014" - 0.018"
  • Package Type Roll
  • Standards NFPA 1901

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list