Skip Content
TAPE CONSPICUITY FL YEL/GRN 6 X50YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TAPE CONSPICUITY FL YEL/GRN 6 X50YD

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM983-23ES6X50
  • Mfr. Model # 983-23ES6X50
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 3113
  • Shipping Weight 7.6 lbs

Product Details

Exceeds NFPA 1901 standard. Available in approved colours. High visible with excellent daytime and nighttime brightness. Non-corroding. Edge sealed to prevent reflective damage.

Technical Specs

  • Item Fluorescent Yellow-Green
  • Material Fluorescent
  • Length 150 ft.
  • Type Emergency Vehicle
  • Colour Fluorescent Yellow-Green
  • Width 6"
  • Standards NFPA 1901
  • Thickness 0.014" - 0.018"
  • Package Type Roll

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list